missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Insert for Midi Boxes
Shop All Fisherbrand Products
Click to view available options
Tube Size:
16 x 1.5/16 x 0.5mL
32 x 1.5mL
32 x 2mL
40 x 0.5mL
Unit Size:
Each
Description
- Beta – 32 x 1.5ml Eppendorf tubes
- Various inserts to fit inside Midi boxes
- Cleaver Scientific storage boxes are manufactured with hinged lids and accommodate interchangeable inserts that hold microtubes, centrifuge tubes, scintillation vials, universals, cryotubes and falcon tubes
- These serve as an ideal solution for short-term storage of radioactive waste or radioisotopes
- Both the Beta and Gamma storage bins are available in five sizes, while the two largest bin models have wheels for easy transportation
- Optional heavy duty drawstring bags may also be purchased
Specifications
Specifications
| For Use With (Equipment) | For Mini Boxes |
| Height (Metric) | 40mm |
| Product Type | Insert |
| Tube Size | 40 x 0.5mL |
| Width (Metric) | 160mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction