missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ V4A Stainless Steel Inserts for Novartos Multi
The V4A Stainless Steel Inserts for Buerkle™ Novartos Multi fit precisely and can easily be replaced. Inserts are available in volumes from 0 to 2.0 ml.
£119.00 - £193.00
Specifications
Product Type | Insert |
---|---|
Material | Stainless Steel (V4A) |
Autoclavable | Autoclavable |
Certifications/Compliance | FDA |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11931571
|
Buerkle™
5358-0000 |
0 mL |
£119.00
Each |
In Stock
Log in to see stock. |
|||||
15993247
|
Buerkle™
5358-0101 |
0.1 mL |
£193.00
Each |
Estimated Shipment: 29-07-2024
Log in to see stock. |
|||||
11807281
|
Buerkle™
5358-0005 |
0.5 mL |
£138.00
Each |
In Stock
Log in to see stock. |
|||||
11817281
|
Buerkle™
5358-0010 |
1 mL |
£138.00
Each |
In Stock
Log in to see stock. |
|||||
15316287
|
Buerkle™
5358-0015 |
1.5 mL |
£138.00
Each |
In Stock
Log in to see stock. |
|||||
15326287
|
Buerkle™
5358-0020 |
2 mL |
£138.00
Each |
In Stock
Log in to see stock. |
|||||
Description
- Fit precisely
- Can easily be replaced
- Stainless steel AISI 316L
Specifications
Insert | |
Stainless Steel (V4A) | |
Autoclavable | |
FDA |