missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Instrument Check Standard 4 For Environmental Analysis, SPEX CertiPrep™
Click to view available options
Quantity:
500 mL
Packaging:
Triple-leached LDPE bottle
Description
Includes
NIST Traceable Certificate of Analysis accredited to ISO/IEC 17025 and ISO/IEC Guide 34, Safety Data Sheet
Inorganic Standard manufactured for AA, ICP, ICP/MS, IC, XRF, and other analytical instrumentation
Analyte | Concentration |
---|---|
K | 50μg/mL |
Al | 10μg/mL |
As | 10μg/mL |
Cu | 10μg/mL |
Mn | 10μg/mL |
Na | 10μg/mL |
Ni | 10μg/mL |
P | 10μg/mL |
Pb | 10μg/mL |
Sc | 10μg/mL |
Zn | 10μg/mL |
Ba | 1μg/mL |
Certifications
Accredited by A2LA for ISO/IEC 17025 and ISO/IEC Guide 34 and certified by UL-DQS to ISO 9001
Compliance
GHS/OSHA Complaint
Specifications
Packaging | Triple-leached LDPE bottle |
Quantity | 500 mL |
Concentration or Composition Notes | Up to 68 elements are scanned with found values for ICP and ICP-MS standards. The found value of the trace metallic impurities is reported on the Certificate of Analysis. |
For Use With (Equipment) | AA, ICP, ICP/MS, IC, XRF, and Other Analytical Instrumentation |
Grade | Environmental |
Concentration or Composition (by Analyte or Components) | Components in 2% HNO3: Al •10Glc mug/mL As •10Glc mug/mL Ba •1Glc mug/mL Cu •10Glc mug/mL Pb •10Glc mug/mL Mn •10Glc mug/mL Ni •10Glc mug/mL P •10Glc mug/mL K •50Glc mug/mL Sc •10Glc mug/mL Na •10Glc mug/mL Zn •10Glc mug/mL |
Solvent or Matrix | 2% HNO3 |
Chemical Name or Material | Instrument Check Standard 4 |
Safety and Handling
![compliance-icons](https://webshop.fishersci.com/webfiles/eu/web-flags/GHS07_Warning.png)
Signal Word
- Warning
- Serious eye damage/eye irritation Category 2
- Skin corrosion/irritation Category 2
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- P264-Wash thoroughly after handling.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P321-Specific treatment (see on this label).
- P332+P313-If skin irritation occurs: Get medical advice/attention.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- P362+P364-Take off contaminated clothing and wash it before reuse.
- MIXTURE LIST-Contains : nitric acid
Product intended for laboratory use only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'