missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Instrument Server

Product Code. p-8002283 Shop All Bürkle Products
Click to view available options
Length (Metric):
190 mm
240 mm
268 mm
355 mm
428 mm
Width (Metric):
150 mm
180 mm
208 mm
240 mm
288 mm
Dimensions (L x W x H):
190 x 150 x 17 mm
240 x 180 x 17 mm
268 x 208 x 17 mm
355 x 240 x 17 mm
428 x 288 x 17 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10564954

Brand: Buerkle™ 42303019

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Provides clean storage of instruments, equipment, goods and precision parts. Buerkle™ Instrument Servers are constructed of sturdy melamine resin and are autoclavable at 121°C for 20 minutes.

Servers for various uses - wherever there is a need for clean storage of instruments, equipment, goods and precision parts.
  • Melamine, white
  • Autoclavable up to max. 121°C 20 min.
TRUSTED_SUSTAINABILITY

Specifications

Dimensions (L x W x H) 190 x 150 x 17 mm
Color White
Height (Metric) 17 mm
Length (Metric) 190 mm
Material Melamine
Type Instrument Tray
Width (Metric) 150 mm
For Use With For Clean Storage of Instruments, Equipment, Goods and Precision Parts
Length (English) 7.48 in.
Height (English) 0.66 in.
Shape Rectangular
Width (English) 5.9 in.
Autoclavable Autoclavable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.