Learn More
Hanna Instruments™ Shockproof Blue Rubber Boots
A blue shockproof rubber boot designed to prevent damage in the case of accidental impact, is able to withstand harsh environmental conditions, and ensures users have a secure grip on their instrument when using it in the field, factory, or production room floor.
Brand: Hanna Instruments™ HI710007
Code : 04
Additional Details : Weight : 0.20000kg
Description
- A blue shockproof rubber boot designed to protect your Hanna instrument and provide easier handling
- Special boot helps prevent damage due to accidental impact
- Durable rubber casing ensures users have a secure grip on their instrument when using it in the field, factory, or production room floor
- Can withstand high temperatures of up to 200°C (392°F) as well as ozone and other environmental phenomena
- Designed for select pH, multiparameter, and temperature meters
Specifications
Rubber Boot, Shockproof, Blue, Ergo Style Casing, Designed to Protect your Instrument and Prevent Damage Due to Accidental Impact, Ozone and Environmental Phenomena | |
Blue | |
Rubber Boot |