missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Polystyrene Lid for Buerkle™ Instrument Tray
Buerkle™ Polystyrene Lid for Buerkle™ Instrument Tray offers a good view and safe closure at the same time.
£12.00 - £21.75
Specifications
Color | Clear |
---|---|
Material | Polystyrene |
Type | Instrument Tray Lid |
Shape | Rectangular |
Autoclavable | Not Autoclavable |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
10727964
|
Buerkle™
4230-2071 |
190 x 150 mm |
£14.50
Each |
In Stock
Log in to see stock. |
|||||
10138611
|
Buerkle™
4230-2051 |
210 x 110 mm |
£12.00
Each |
In Stock
Log in to see stock. |
|||||
10740603
|
Buerkle™
4230-2101 |
290 x 160 mm |
£21.75
Each |
In Stock
Log in to see stock. |
|||||
10128611
|
Buerkle™
4230-2231 |
350 x 250 mm |
£21.70
Each |
In Stock
Log in to see stock. |
|||||
Description
- Lid gives a good view
- Safe closure
Specifications
Clear | |
Instrument Tray Lid | |
Not Autoclavable |
Polystyrene | |
Rectangular |