missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Instrument Tray
Shop All Bürkle Products
missing translation for 'orderingAttributeHoverText'
Capacity (Metric):
500 mL
700 mL
1000 mL
1800 mL
2300 mL
5500 mL
missing translation for 'unitSize'
Each
Description
- Melamine
- White Tray without lid
- Autoclavable
- Lid available as accessory
Specifications
Specifications
| Capacity (Metric) | 1800 mL |
| Dimensions (L x W x H) | 290 x 160 x 60 mm |
| Color | White |
| Height (Metric) | 60 mm |
| Material | Melamine |
| Type | Instrument Tray |
| For Use With | For Use in Laboratories, Hospitals, Food Industries and Areas in Which Cleanly Item Storage is Needed |
| Length (English) | 11.4 in. |
| Height (English) | 2.36 in. |
| Width (English) | 6.3 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction