missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Instrument Tray

Product Code. 10582092 Shop All Bürkle Products
Click to view available options
Capacity (Metric):
500 mL
700 mL
1000 mL
1800 mL
2300 mL
5500 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10582092

Brand: Buerkle™ 42302070

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Buerkle™ — Buerkle™ Instrument Trays — ideal for various uses in laboratories, hospitals, pharmacies, the food and beverage industry

  • Melamine
  • White Tray without lid
  • Autoclavable
  • Lid available as accessory
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 700 mL
Dimensions (L x W x H) 190 x 150 x 40 mm
Color White
Height (Metric) 40 mm
Length (Metric) 190 mm
Material Melamine
Type Instrument Tray
Width (Metric) 150 mm
For Use With For Use in Laboratories, Hospitals, Food Industries and Areas in Which Cleanly Item Storage is Needed
Length (English) 7.48 in.
Height (English) 1.57 in.
Shape Rectangular
Width (English) 5.9 in.
Autoclavable Not Autoclavable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.