Learn More
Buerkle™ Instrument Tray
Buerkle™ — Buerkle™ Instrument Trays — ideal for various uses in laboratories, hospitals, pharmacies, the food and beverage industry
Brand: Buerkle™
13.42 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : A0
Additional Details : Weight : 0.24000kg
Description
- Melamine
- White Tray without lid
- Autoclavable
- Lid available as accessory
Specifications
1000 mL | |
White | |
290 mm | |
Instrument Tray | |
For Use in Laboratories, Hospitals, Food Industries and Areas in Which Cleanly Item Storage is Needed | |
1.37 in. | |
6.3 in. |
290 x 160 x 35 mm | |
35 mm | |
Melamine | |
160 mm | |
11.4 in. | |
Rectangular | |
Autoclavable |