missing translation for 'onlineSavingsMsg'
Learn More

HUBER Insulated Hose

Smooth silicon hose

Brand:  HUBER 6386

 View more versions of this product

Product Code. 10408211

  • £1305.00 / Each
Estimated Shipment: 15-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Metal
  • Min. temp.: -100°C
  • Max. temp.: 350°C
  • Connection: M30 x 1.5
  • Nominal width: 20mm
  • Insulation: Special insulation with additional smooth silicon hose, ends covered with silicon caps
Specifications

Specifications

-100°C to +350°C
Insulated Hose
150 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers