missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ PVC-Coated Triple Insulated Gloves - Reinforced Safety Cuff
Click to view available options
Large
Description
- Three layers of foam insulation between a layer of cotton-jersey and cotton interlock for increased cold-weather protection
- Low-temperature compound remains flexible, even in sub-zero temperatures
- Reinforced safety cuff extends coverage to wrist
- PVC-coating provides abrasion and chemical resistance
- Rough finish enhances grip capabilities in wet and dry conditions
Specifications
Cuff Material | Reinforced Cotton |
Coating Material | PVC |
Color | Orange |
Exterior Finish | Fully Textured |
Hand | Specific |
Material | Cotton |
Size | Large |
For Use With (Application) | Signalers, Digging, Utility Work, and Heavy Equipment Handling |
Glove Cuff Style | Safety |
Liner Material | Cotton Jersey |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'