missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments™ Interchangeable Block for PCMT Thermoshaker
Provides excellent uniformity and mixes evenly across the thermoshaker block. Grant Instruments™ Interchangeable Block for PCMT Thermoshaker is quick to reach specified mixing speed.
£787.00 - £1660.00
Specifications
For Use With (Equipment) | PCMT Thermoshaker |
---|---|
Temperature Range (Metric) | 4°C to 100°C |
Type | Block |
Temperature Uniformity | ±0.1°C |
Product Code | Brand | No. of Places | Holds | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. of Places | Holds | Price | Quantity & Availability | ||||
12337627
|
Grant Instruments™
HC18 |
32 | 0.5mL and 1.5mL microtubes |
£932.00
Each |
In Stock
Log in to see stock. |
||||
15159555
|
Grant Instruments™
HC24N |
24 | 1.5mL microtubes |
£1660.00
Each |
In Stock
Log in to see stock. |
||||
12347627
|
Grant Instruments™
HC24 |
24 | 2.0mL microtubes |
£1020.00
Each |
In Stock
Log in to see stock. |
||||
12909930
|
Grant Instruments™
HC96 |
1 96-well Microplate | 96-well microplate (0.2mL) |
£787.00
Each |
Estimated Shipment: 11-02-2025
Log in to see stock. |
||||
15137823
|
Grant Instruments™
HC32 |
32 | 1.5mL microtubes plus 2.0mL microtubes |
£787.00
Each |
In Stock
Log in to see stock. |
||||
Description
- Block is required for use with PCMT Thermoshaker. Specify when ordering
- Choice of 5 interchangeable blocks including a block suitable for microplates:
- HC18 20 (20 x 0.5 ml and 12 x 1.5 ml microtubes)
- HC32 (20 x 0.2 ml and 12 x 1.5 ml microtubes)
- HC24N (24 x 1.5 ml microtubes)
- HC24 (24 x 2 ml microtubes)
- HC96 (96-well microplate for PCR, 0.2 ml)
Specifications
PCMT Thermoshaker | |
4°C to 100°C | |
Block | |
±0.1°C |