missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Interference Check Standard 5 For Environmental Analysis, SPEX CertiPrep™
Click to view available options
Quantity:
125 mL
500 mL
Packaging:
Triple-leached LDPE bottle
Description
Includes
NIST Traceable Certificate of Analysis accredited to ISO/IEC 17025 and ISO/IEC Guide 34, Safety Data Sheet
Inorganic Standard manufactured for AA, ICP, ICP/MS, IC, XRF, and other analytical instrumentation
Analyte | Concentration |
---|---|
Ca | 6000μg/mL |
Fe | 5000μg/mL |
Mg | 3000μg/mL |
Al | 1200μg/mL |
Na | 1000μg/mL |
Certifications
Accredited by A2LA for ISO/IEC 17025 and ISO/IEC Guide 34 and certified by UL-DQS to ISO 9001
Compliance
GHS/OSHA Complaint
Specifications
Packaging | Triple-leached LDPE bottle |
Quantity | 500 mL |
Concentration or Composition Notes | Up to 68 elements are scanned with found values for ICP and ICP-MS standards. The found value of the trace metallic impurities is reported on the Certificate of Analysis. |
For Use With (Equipment) | AA, ICP, ICP/MS, IC, XRF, and Other Analytical Instrumentation |
Grade | Environmental |
Concentration or Composition (by Analyte or Components) | Components in 5% HNO3: Al •1200μg/mL Ca •6000μg/mL Fe •5000μg/mL Mg •3000μg/mL Na •1000μg/mL |
Solvent or Matrix | 5% HNO3 |
Chemical Name or Material | Interference Check Standard 5 |
Safety and Handling
![compliance-icons](https://webshop.fishersci.com/webfiles/eu/web-flags/GHS05_Corrosive.png)
Product Identifier
- Interference Check Standard, 5
- Danger
- Serious eye damage/eye irritation Category 1
- Skin corrosion/irritation Category 1 B
- H314-Causes severe skin burns and eye damage.
- H318-Causes serious eye damage.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P264-Wash thoroughly after handling.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- P321-Specific treatment (see on this label).
- P363-Wash contaminated clothing before reuse.
- P405-Store locked up.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : nitric acid
Product intended for laboratory use only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'