missing translation for 'onlineSavingsMsg'
Learn More

3M™ E-A-R™ E-A-Rsoft Yellow Earplugs

Offers high attenuation and are made from a slow expanding, PU foam material. 3M E-A-R Polyurethane Earplug – 36dB.

£32.12 - £139.21

Specifications

Color Yellow Neon
Certifications/Compliance CE Approved
Noise Reduction Rating (NRR) 36 dB
Material Polyurethane
Style Roll-down
View More Specs

Products 5
Product Code Brand Corded Price Quantity & Availability  
Product Code Brand Corded Price Quantity & Availability  
12364749
View Documents
3M™
7100111802
Uncorded
£58.60
250 pairs
In Stock
to see stock.
Edge
Add to basket
 
17237650
View Documents
3M™
7100111802
Uncorded This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12900365
View Documents
3M™
7000052845
Corded This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11769305
View Documents
3M™
7000038201
Uncorded This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11779305
View Documents
3M™
7000052845
Corded
£98.95
200 pairs
Estimated Shipment: 14-04-2025
to see stock.
Add to basket
 
Description

Description

  • Made from a slow expanding, PU foam material
  • Provides evenly distributed pressure, giving flexibility, and a good seal with optimum comfort.
  • Bright, neon color makes it appealing to wearers
Specifications

Specifications

Yellow Neon
36 dB
Roll-down
CE Approved
Polyurethane
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
3M™ E-A-R™ E-A-Rsoft Yellow Earplugs

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.