missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Intramedic™ PE Tubing
Flexible and durable over a wide temperature range, up to 104°C (219°F)
Brand: BD 427411
Additional Details : Weight : 1.00000kg
Description
Flexible and durable over a wide temperature range, up to 104°C (219°F)
- Chemically pure: no additives or plasticizers
- Low water absorption rate
- Low specific gravity: 0.92 at 25°C
- Resistant to most common acids and bases
- Waxy white, translucent, tasteless and odorless
- May be gas sterilized
Specifications
0.023 in. | |
Polyethylene | |
0.965 mm | |
Non-sterile | |
Flexible |
0.58 mm | |
0.038 in. | |
100 ft. | |
Translucent White |