Learn More
Invitrogen™ Biotin-14-CTP
A CTP analog with biotin attached at the N 4 -position of the pyrimidine base by a 14-atom linker
Brand: Invitrogen™ 19519016
231.80 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : 50
Additional Details : Weight : 0.03000kg
Includes: Biotin-14-CTP is supplied at 10mM in 10mM Tris-HCl (pH 7.5), 0.1mM EDTA.
Description
Biotin-14-CTP can be efficiently incorporated into RNA transcripts using T7, SP6, or T3 RNA polymerase and the appropriate template in the presence of ATP, GTP, UTP, and Biotin-14-CTP. The biotinylated RNA can be used as a probe in membrane-based or in situhybridizations. The amount of material provided is sufficient for up to 20 transcription reactions (1μg template).
Performance and Quality Testing: Purity is evaluated by reverse-phase HPLC.
DNA and RNA Purification and Analysis, Nucleic Acid Labeling and Oligo Synthesis, RNA Labeling
Order Info
Shipping Condition: Dry Ice
Specifications
Labeled Nucleotide | |
Biotin-14-CTP is supplied at 10 mM in 10 mM Tris-HCl (pH 7.5), 0.1 mM EDTA. Store at -20°C. | |
Dry Ice | |
Liquid |
10 mM | |
Biotin & Other Hapten | |
500 nmol |
For Research Use Only. Not for use in diagnostic procedures.