Learn More
Invitrogen™ cDNA Size Fractionation Columns
Offers efficient and convenient method for size-fractioning double-stranded cDNA (1)
Brand: Invitrogen™ 18092015
87.33 GBP valid until 2024-06-29
Use promo code "21620" to get your promotional price.
Code : 50
Additional Details : Weight : 0.02631kg
Includes: Each 2mL plastic column contains 1mL of Sephacryl S-500 HR resin.
Description
- Pre-packed, disposable columns efficiently remove small (<500 bp) cDNAs-including residual adapters, linkers, or other fragments that could interfere with ligation of cDNA to the vector
- Columns size-fractionate cDNA >500 bp
- Performance and Quality Testing: Wash time, drop volume during elution of fragments, and ability to clearly and cleanly separate mixture of dyes, including xylene cyanol and bromophenol blue, are evaluated
Cloning, cDNA Libraries and Library Construction
Order Info
Shipping Condition: Wet ice
Specifications
Fractionation Column | |
Wet Ice | |
cDNA Libraries & Library Construction |
Each 2 ml plastic column contains 1 ml of Sephacryl™ S-500 HR resin. Store at +4°C. | |
Pre-packed Column | |
3 Columns |
For Research Use Only. Not for use in diagnostic procedures.