missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ Countess™ Test Beads
For verifying proper functioning of Countess Automated Cell Counter
Brand: Invitrogen™ C10284
Code : 50
Additional Details : Weight : 0.01000kg
Description
- Made of latex with nominal diameter of 10μm ±10%
- Supplied as suspension containing 1x106beads/mL 10%
Cell Counting, Viability and Cryopreservation
Specifications
Countess Automated Cell Counter | |
Colorimetric | |
Room Temperature | |
Not High-throughput Compatible (Manual) |
Contents: One ml of test beads at 1 x 106 beads/ml. Storage: Store at 4 °C. |
|
Countess Test Bead | |
Trypan Blue | |
Countess™ |
For Research Use Only. Not for use in diagnostic procedures.