missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ dATP (10 mM)

Invitrogen dATP is prepared to a final concentration of 10 mM in 0.9 mM Tris-HCl at pH 7.5.

Brand:  Invitrogen™ 18252015

48.15 GBP valid until 2024-12-31
Use promo code "21651" to get your promotional price.


Product Code. 10402692

  • £80.25 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

For Research Use Only. All usage must comply with product instructions.
 

Includes: Supplied at a concentration of 10mM in Tris-HCl (pH 7.5). The 10mM dNTP Mix contains all four of the dNTPs, each at a final concentration of 10mM.
This item is not returnable. View return policy

Description

Description

Invitrogen dATP is prepared to a final concentration of 10 mM in 0.9 mM Tris-HCl at pH 7.5. 10 mM dATP is suitable for use in a wide variety of molecular biology applications including: polymerase chain reaction (PCR), sequencing, fill-in reactions, nick translation, cDNA synthesis, and TdT-tailing reactions.

Invitrogen dNTP nucleotides are manufactured in Class D clean rooms under ISO 9001 standards and supplied in a convenient, ready-to-use format

Features include:
• Chemically synthesized
• >99% purity confirmed by HPLC
• Stable for 2 years at –20°C
• Free from qPCR, PCR, reverse transcription inhibitors
• Free of DNases and RNases
• Free of human and E. coli DNA

Applications
• qPCR, RT-qPCR
• PCR, RT-PCR, cDNA synthesis
• High-fidelity and long-range PCR
• Isothermal amplification
• DNA labeling
• Cloning
• Sanger and next-generation sequencing (NGS)

Related products
• 10 mM dCTP (Cat. No. 18253013)
• 10 mM dGTP (18254011)
• 10 mM dTTP (18255018)

Thermo Fisher Scientific offers a wide variety of dNTPs in different concentrations, volumes, and formats.

Order Info

Approved for shipment on Wet or Dry Ice

TRUSTED_SUSTAINABILITY
Specifications

Specifications

10 mM dATP in Tris-HCl (250 μL)

Store at –20°C.
Unlabeled
Approved for shipment on Wet or Dry Ice
10 mM
Liquid
250 μL
Standard PCR, Real Time PCR (qPCR), Isothermal Amplification
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For Research Use Only. Not for use in diagnostic procedures.