Learn More
Invitrogen™ dATP (100 mM)
Invitrogen dATP is prepared to a final concentration of 100 mM in highly purified water. 100 mM dATP is suitable for use in polymerase chain reaction (PCR), sequencing, fill-in reactions, nick translation, cDNA synthesis, and TdT-tailing reactions.
Brand: Invitrogen™ 10216018
54.60 GBP valid until 2024-12-20
Use promo code "21651" to get your promotional price.
Includes: Supplied at a concentration of 100mM in highly purified water (pH 7.5).
Description
Invitrogen dATP is prepared to a final concentration of 100 mM in highly purified water. 100 mM dATP is suitable for use in polymerase chain reaction (PCR), sequencing, fill-in reactions, nick translation, cDNA synthesis, and TdT-tailing reactions.
Invitrogen dNTP nucleotides are manufactured in Class D clean rooms under ISO 9001 standards and supplied in a convenient, ready-to-use format.
Features include:
• Chemically synthesized
• >99% purity confirmed by HPLC
• Stable for 2 years at –20°C
• Free from qPCR, PCR, reverse transcription inhibitors
• Free of DNases and RNases
• Free of human and E. coli DNA
Applications
• qPCR, RT-qPCR
• PCR, RT-PCR, cDNA synthesis
• High-fidelity and long-range PCR
• Isothermal amplification
• DNA labeling
• Cloning
• Sanger and next-generation sequencing (NGS)
Related products
100 mM dCTP Solution (Cat. No. 10217016)
100 mM dGTP Solution (18254011)
100 mM dTTP Solution (10219012)
Thermo Fisher Scientific offers a wide variety of dNTPs in different concentrations, volumes, and formats.
Order Info
Approved for shipment on Wet or Dry Ice
Specifications
100 mM dATP Solution in highly purified water (250 μL) Store at –20°C. |
|
Unlabeled | |
Approved for shipment on Wet or Dry Ice | |
100 mM |
Liquid | |
250 μL | |
Standard PCR, High-fidelity PCR, RT-PCR, Real Time PCR (qPCR) |
For Research Use Only. Not for use in diagnostic procedures.