missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ dGTP (10 mM)

Invitrogen dGTP is prepared to a final concentration of 10 mM in 0.9 mM Tris-HCl at pH 7.5.

Brand:  Invitrogen™ 18254011

48.60 GBP valid until 2024-12-20
Use promo code "21651" to get your promotional price.


Product Code. 10769613

  • £81.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

For Research Use Only. All usage must comply with product instructions.
 

Includes: Supplied at a concentration of 10mM in Tris-HCl (pH 7.5). The 10mM dNTP Mix contains all four of the dNTPs, each at a final concentration of 10mM.
This item is not returnable. View return policy

Description

Description

Invitrogen dGTP is prepared to a final concentration of 10 mM in 0.9 mM Tris-HCl at pH 7.5. 10 mM dGTP is suitable for use in a wide variety of molecular biology applications including: polymerase chain reaction (PCR), sequencing, fill-in reactions, nick translation, cDNA synthesis, and TdT-tailing reactions.

Invitrogen dNTP nucleotides are manufactured in Class D clean rooms under ISO 9001 standards and supplied in a convenient, ready-to-use format

Features include:
• Chemically synthesized
• >99% purity confirmed by HPLC
• Stable for 2 years at –20°C
• Free from qPCR, PCR, reverse transcription inhibitors
• Free of DNases and RNases
• Free of human and E. coli DNA

Applications
• qPCR, RT-qPCR
• PCR, RT-PCR, cDNA synthesis
• High-fidelity and long-range PCR
• Isothermal amplification
• DNA labeling
• Cloning
• Sanger and next-generation sequencing (NGS)

Related products
• 10 mM dATP (Cat. No. 18252015)
• 10 mM dCTP (18253013)
• 10 mM dTTP (18255018)

Thermo Fisher Scientific offers a wide variety of dNTPs in different concentrations, volumes, and formats.

Order Info

Approved for shipment on Wet or Dry Ice

TRUSTED_SUSTAINABILITY
Specifications

Specifications

10 mM dGTP in Tris-HCl (250 μL)

Store at –20°C.
Unlabeled
Approved for shipment on Wet or Dry Ice
10 mM
Liquid
250 μL
Standard PCR, Real Time PCR (qPCR), Isothermal Amplification
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

For Research Use Only. Not for use in diagnostic procedures.