Learn More
Invitrogen™ dNTP Set (100 mM)
Invitrogen 100 mM dNTP Mix is a mixture of four nucleotides (dATP, dCTP, dGTP, dTTP) in purified water. Each nucleotide is at a concentration of 100 mM.
Brand: Invitrogen™ 10297117
1116.00 GBP valid until 2024-12-31
Use promo code "21651" to get your promotional price.
Description
Invitrogen 100 mM dNTP Mix is a mixture of four nucleotides (dATP, dCTP, dGTP, dTTP) in purified water. Each nucleotide is at a concentration of 100 mM. 100 mM dNTP mix is suitable for use in polymerase chain reaction (PCR), sequencing, fill-in reactions, nick translation, cDNA synthesis, and TdT-tailing reactions.
Features include:
• Chemically synthesized
• >99% purity confirmed by HPLC
• Stable for 2 years at –20°C
• Free from qPCR, PCR, reverse transcription inhibitors
• Free of DNases and RNases
• Free of human and E. coli DNA
Applications
• qPCR, RT-qPCR
• PCR, RT-PCR, cDNA synthesis
• High-fidelity and long-range PCR
• Isothermal amplification
• DNA labeling
• Cloning
• Sanger and next-generation (NGS) sequencing
Nucleotides, including dNTPs and NTPs, are available in a variety of formats, formulations, and volumes.
Order Info
Approved for shipment on Wet or Dry Ice
Specifications
dNTP Set, contains 100 mM each of dATP, dCTP, dGTP, and dTTP (8 x 1.25 mL) Store at –10 to –30°C. |
|
Unlabeled | |
Approved for shipment on Wet or Dry Ice | |
100 mM |
Liquid | |
8 x 1.25 mL | |
Standard PCR, RT-PCR, Real Time PCR (qPCR) |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
For Research Use Only. Not for use in diagnostic procedures.