Learn More
Invitrogen™ dNTP Set (100 mM)
Invitrogen 100 mM dNTP Mix is a mixture of four nucleotides (dATP, dCTP, dGTP, dTTP) in purified water. Each nucleotide is at a concentration of 100 mM.
£281.00 - £2095.00
Specifications
Form | Liquid |
---|---|
Label or Dye | Unlabeled |
Shipping Condition | Approved for shipment on Wet or Dry Ice |
For Use With (Application) | Standard PCR, RT-PCR, Real Time PCR (qPCR) |
Concentration | 100 mM |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
10656693
|
Invitrogen™
10297117 |
8 x 1.25 mL |
£2095.00
Pack of 4 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10083252
|
Invitrogen™
10297018 |
4 x 250 μL |
£281.00
Pack of 4 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
Invitrogen 100 mM dNTP Mix is a mixture of four nucleotides (dATP, dCTP, dGTP, dTTP) in purified water. Each nucleotide is at a concentration of 100 mM. 100 mM dNTP mix is suitable for use in polymerase chain reaction (PCR), sequencing, fill-in reactions, nick translation, cDNA synthesis, and TdT-tailing reactions.
Features include:
• Chemically synthesized
• >99% purity confirmed by HPLC
• Stable for 2 years at –20°C
• Free from qPCR, PCR, reverse transcription inhibitors
• Free of DNases and RNases
• Free of human and E. coli DNA
Applications
• qPCR, RT-qPCR
• PCR, RT-PCR, cDNA synthesis
• High-fidelity and long-range PCR
• Isothermal amplification
• DNA labeling
• Cloning
• Sanger and next-generation (NGS) sequencing
Nucleotides, including dNTPs and NTPs, are available in a variety of formats, formulations, and volumes.
Order Info
Approved for shipment on Wet or Dry Ice
Specifications
Liquid | |
Approved for shipment on Wet or Dry Ice | |
100 mM |
Unlabeled | |
Standard PCR, RT-PCR, Real Time PCR (qPCR) |
For Research Use Only. Not for use in diagnostic procedures.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.