missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ SampleRack (for DynaMag™-2 magnet)
This removable plastic rack supplied with the DynaMag-2 magnet.
Brand: Invitrogen™ 12322D
101.15 GBP valid until 2024-12-31
Use promo code "21651" to get your promotional price.
Includes: One acrylic copolymer SampleRack. Holds 16 microcentrifuge tubes.
Description
This removable plastic rack supplied with the DynaMag-2 magnet
- Holds 16 x 1.5 mL micro-centrifuge tubes
- Tubes are kept in SampleRack, before, during and after isolation
- When handling multiple samples in parallel, use additional SampleRacks to increase capacity
- With two racks, keep up to 16 tubes in same SampleRack throughout Dynabeads isolation procedure, moving rack on and off the magnet as needed
- SampleRack can be placed on bench, in refrigerator or incubator
Order Info
Shipping Condition: Room Temperature
Specifications
Sample Rack | |
DynaMag™-2 | |
Each |
Contains one acrylic copolymer SampleRack. Holds 16 microcentrifuge tubes. Store at 4-30°C. |
|
DynaMag™ | |
Room Temperature |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
For Research Use Only. Not for use in diagnostic procedures.
Spot an opportunity for improvement?Share a Content Correction