Learn More
Invitrogen™ Electroporation Cuvettes, 0.1 cm
Electroporation uses short, high-voltage electric pulses to overcome the cell membrane and introduce DNA directly into cells. These cuvettes are specifically designed help achieve high DNA transformation efficiency during the introduction of DNA into bacterial, yeast, fungal, and mammalian cells.
Brand: Invitrogen™ P41050
230.85 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : AK
Additional Details : Weight : 0.35000kg
Description
Electroporation uses short, high-voltage electric pulses to overcome the cell membrane and introduce DNA directly into cells. These cuvettes are specifically designed help achieve high DNA transformation efficiency during the introduction of DNA into bacterial, yeast, fungal, and mammalian cells.
Our electroporation cuvettes are precision manufactured from the highest quality materials to ensure optimal and reproducible transformation results.
Electroporation cuvette features
• Compatible with virtually all common electroporation devices
• Gamma-irradiated and individually packaged to ensure sterility
• Color-coded snap cap for easy identification of gap size (white cap for 0.1 cm cuvette)
Note: Electroporation cuvettes are recommended for use with all of our electroporation competent cells.
Specifications
Electroporation Device | |
0.1 cm | |
• 50 individually wrapped, sterile cuvettes Store at room temperature. |
Electroporation Cuvette | |
50 Cuvettes/Bag | |
Room Temperature |
For Research Use Only. Not for use in diagnostic procedures.