Learn More
Invitrogen™ MaV203 Competent Yeast Cells, Library Scale
Designed for use with ProQuest™ Two-Hybrid System
Brand: Invitrogen™ 11281011
Code : 50
Additional Details : Weight : 0.02000kg
Description
- S. cerevisiae strain MaV203 contains deletions in endogenous GAL4 and GAL80 genes for use with GAL4-based two-hybrid systems
- Strain also has leu2 and trp1 mutations for selection of ProQuest bait and prey vectors
- MaV203 contains three GAL4 inducible reporter genes, providing four phenotypes, for easier identification of true interactors
- Transformation (250μL of cells) efficiency yields >1 x 106 colonies
- Control DNA pMAB12 to confirm transformation efficiency and preparation of selection media
- Pre-qualified PEG/Lithium Acetate to maximize number of trans-formants
- Competent cells formatted with carrier DNA already included.
- Not T1 phage resistant
- Lacks F' episome
- Chemically competent
Not high throughput compatible (manual)
Protein-Protein Interactions, Proteins, Expression, Isolation and Analysis, Yeast Two-Hybrid
Order Info
Shipping Condition: Dry Ice
Specifications
Tube(s) | |
Store in ultra-cold freezer (-68 to -85°C). | |
No | |
No | |
Dry Ice |
Yeast Cells | |
MaV203 | |
Not High-throughput Compatible (Manual) | |
S. cerevisiae | |
2 x 0.55 mL |
For Research Use Only. Not for use in diagnostic procedures.