Learn More
Invitrogen™ MaV203 Competent Yeast Cells, Subcloning Scale
Designed for use with ProQuest™ Two-Hybrid System
Brand: Invitrogen™ 11445012
Code : 50
Additional Details : Weight : 0.02000kg
Description
- S. cerevisiae strain MaV203 contains deletions in endogenous GAL4 and GAL80 genes for use with GAL4-based two-hybrid systems
- Has leu2 and trp1 mutations for selection of ProQuest bait and prey vectors
- MaV203 contains three GAL4 inducible reporter genes, providing four phenotypes, for easier identification of true interactors
- Transformation (250μL of cells) efficiency yields >1 x 106 colonies
- Control DNA pMAB12 to confirm transformation efficiency and preparation of selection media
- Pre-qualified PEG/Lithium Acetate to maximize number of trans-formants
- Competent cells formatted with carrier DNA already included.
- Lacks F' episome
- Chemically competent
Not high throughput compatible (manual)
Protein Expression, Protein-Protein Interactions, Proteins, Expression, Isolation and Analysis, S. cerevisiae Expression Systems, Yeast Expression, Yeast Two-Hybrid
Order Info
Shipping Condition: Dry Ice
Specifications
Tube(s) | |
Store in ultra-cold freezer (-68 to -85°C). | |
No | |
No | |
Dry Ice | |
ProQuest™ |
Yeast Cells | |
MaV203 | |
Not High-throughput Compatible (Manual) | |
S. cerevisiae | |
4 x 0.1 mL |
For Research Use Only. Not for use in diagnostic procedures.