Learn More
Invitrogen™ Oligo(dT)20 Primer
Used for first-strand cDNA synthesis with reverse transcriptase at temperatures of ≥50°C, Oligo(dT)20 Primer is a string of 20 deoxythymidylic acid residues that hybridizes to the poly(A) tail of mRNA.
Brand: Invitrogen™ 18418020
81.33 GBP valid until 2025-03-21
Use promo code "24111" to get your promotional price.
110.65 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Used for first-strand cDNA synthesis with reverse transcriptase at temperatures of ≥50°C, Oligo(dT)20 Primer is a string of 20 deoxythymidylic acid residues that hybridizes to the poly(A) tail of mRNA. Oligo(dT)20 is recommended for use with SuperScript™ III Reverse Transcriptase, ThermoScript Reverse Transcriptase, or Cloned AMV Reverse Transcriptase.
Quality Control: This product is qualified in a first-strand cDNA synthesis reaction
Order Info
Shipping Conditions: Approved for shipment on Wet or Dry Ice

Specifications
Primer | |
Phosphate | |
5'd PO4 [(T)20]3' | |
Approved for shipment on Wet or Dry Ice | |
Oligo dT | |
First-strand cDNA Synthesis |
• Oligo(dT)16 Primer (50 μL at 50 μM) Store at –15 to –25°C. Aliquot to avoid repeated freezing and thawing. |
|
20-mer | |
Gel-purified, Desalted | |
50 μM | |
50 μL | |
Liquid |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
2403369 | Certificate of Analysis | 29/01/2025 | 18418020 |
2383152 | Certificate of Analysis | 29/01/2025 | 18418020 |
2463078 | Certificate of Analysis | 29/01/2025 | 18418020 |
2482525 | Certificate of Analysis | 29/01/2025 | 18418020 |
2577004 | Certificate of Analysis | 29/01/2025 | 18418020 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
For Research Use Only. Not for use in diagnostic procedures.