missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ SYBR™ Green II RNA Gel Stain, 10,000X concentrate in DMSO

Product Code. 10535203
Click to view available options
Quantity:
500 μL
1 mL
20 x 50 μL
Unit Size:
100µL
1mL
Each
This item is not returnable. View return policy
For Research Use Only. All usage must comply with product instructions.
 

Product Code. 10535203

Brand: Invitrogen™ S7564

Please to purchase this item. Need a web account? Register with us today!

Edge
This item is not returnable. View return policy
For Research Use Only. All usage must comply with product instructions.
 

Displays bright fluorescence when bound to RNA and low background in gels. Invitrogen™ SYBR™ Green II RNA Gel Stain, 10,000X concentrate in DMSO is ideal for use with either formaldehyde/agarose or polyacrylamide gels.

SYBR Green II RNA gel stain is one of the most sensitive dyes known for detecting RNA in electrophoretic gels using laser scanners or standard UV transilluminators. It is significantly more sensitive than ethidium bromide, the most commonly used stain for detecting nucleic acids in gels.

Available in three convenient packaging options:

  • 500μL (stains 50 minigels)
  • 1mL (stains 100 minigels)
  • 20 × 50μL (each stains 5 minigels)—Avoids waste when processing fewer minigels

Order Info

Shipping Condition: Room temperature

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage • Supplied as a 10,000X concentrate in DMSO

Store at -20°C, protected from light in a dessicator.
Detection Location In-Gel Detection
Detection Method Fluorescence
Label or Dye SYBR Green II
Product Type RNA Gel Stain
Quantity 500 μL
Shipping Condition Room Temperature
Target Molecule RNA

For Research Use Only. Not for use in diagnostic procedures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.