missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ UltraPure™ DEPC-Treated Water
Autoclaved to remove DEPC
Brand: Invitrogen™ 750023
38.50 GBP valid until 2024-12-20
Use promo code "21651" to get your promotional price.
This item is not returnable.
View return policy
Description
- UltraPure DEPC-treated Water is suitable for use with RNA
- It is prepared by incubating with 0.1% diethylpyrocarbonate (DEPC). Sterile filtered
- Performance and Quality Testing: No DNase or RNase activity detected
Order Info
Shipping Condition: Room Temperature
Specifications
Molecular Biology | |
DEPC-Treated | |
Autoclaved, Membrane-Filtered | |
UltraPure™ |
Bottle | |
1 L | |
Room Temperature | |
Sustainable packaging |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
For Research Use Only. Not for use in diagnostic procedures.
Spot an opportunity for improvement?Share a Content Correction