missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ UltraPure™ DEPC-Treated Water

Product Code. p-4926507
Click to view available options
Quantity:
4 x 1.25 mL
1 L
4 x 100 mL
Unit Size:
1 L
400mL
Pack of 4
This item is not returnable. View return policy
For Research Use Only. All usage must comply with product instructions.
 

Product Code. 11588636

Brand: Invitrogen™ 10813012

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
For Research Use Only. All usage must comply with product instructions.
 

Autoclaved to remove the DEPC and 0.1-μm membrane-filtered.

UltraPure™ DEPC-treated Water is suitable for use with RNA. It is prepared by incubating with 0.1% diethylpyrocarbonate (DEPC), and is then autoclaved to remove the DEPC. Sterile filtered.

Performance and Quality Testing: No DNase or RNase activity detected.

Order Info

Shipping Condition: Room Temperature

TRUSTED_SUSTAINABILITY

Specifications

pH 6 to 8
Grade Molecular Biology
Packaging Tube
Treatment(s) DEPC-Treated
Quantity 4 x 1.25 mL
Purification Method Autoclaved, Membrane-Filtered
Shipping Condition Approved for shipment on Wet or Dry Ice
Product Line UltraPure

For Research Use Only. Not for use in diagnostic procedures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.