missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ UltraPure™ DNase/RNase-Free Distilled Water
Designed for use in all molecular biology applications
£13.75
Specifications
pH | 6 to 8 |
---|---|
Grade | Molecular Biology |
Packaging | Bottle |
Treatment(s) | Not DEPC-Treated |
Purification Method | Membrane-Filtered |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
15657708
|
Invitrogen™
10977015 |
500 mL | N/A | ||||||
Description
- UltraPure DNase/RNase-Free Distilled Water is 0.1-μm membrane-filtered and tested for DNase and RNase activity
- Performance and quality testing: No DNase, RNase, or protease activity detected. Our distilled water system is routinely monitored for compliance with current USP monograph test requirements for Water for Injection (WFI)
- Sustainable packaging
Order Info
Shipping Condition: Room Temperature
Specifications
6 to 8 | |
Bottle | |
Membrane-Filtered | |
Sustainable packaging |
Molecular Biology | |
Not DEPC-Treated | |
UltraPure |
Safety and Handling
Recommended Storage : • 1 bottle of UltraPure DNase/RNase-Free Distilled Water (500 mL/bottle)
Store at room temperature.
For Research Use Only. Not for use in diagnostic procedures.