Learn More
Invitrogen™ UTP
ATP, CTP, GTP, UTP (nucleoside 5'-triphosphates), and 10 mM NTP Mix are suitable for use in in vitro transcription reactions with SP6, T3, and T7 RNA polymerases for production of RNA probes, or RNA transcripts for translation in in vitro translation extracts.
Brand: Invitrogen™ 18333013
57.50 GBP valid until 2025-03-29
Use promo code "24111" to get your promotional price.
Alert:
To receive the discount customers must purchase three of the same product at list price in a single order to receive 33.33% discount. There is no limit to the multiples of 3 that customers can buy. Use promo code ”24111” to get your promotional price
Description
ATP, CTP, GTP, UTP (nucleoside 5´-triphosphates), and 10 mM NTP Mix are suitable for use in in vitro transcription reactions with SP6, T3, and T7 RNA polymerases for production of RNA probes, or RNA transcripts for translation in in vitro translation extracts. These nucleotides are supplied as convenient, ready-to-use solutions at a concentration of 10 mM in 1 mM Tris-HCl (pH 7.5).
Related products
• 10 mM ATP (Cat. No. 18330019)
• 10 mM CTP (18331017)
• 10 mM GTP (18332015)
• 10 mM NTP Mix (18109017)
Order Info
Approved for shipment on Wet or Dry Ice.

Specifications
10 mM UTP in Tris-HCl (250 μL) Store at –5 to –30°C. |
|
10 mM | |
500 μL | |
Liquid |
Approved for shipment on Wet or Dry Ice | |
Unlabeled | |
in vitro Transcription |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Special Offers
-
Multiple Manufacturers
More Discovery, Less Cost
Now extended - offer ends 28 MarchPromo Code: 24111Expires: 2025-03-28
Days
1Hours
4Minutes
9Seconds
47New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
For Research Use Only. Not for use in diagnostic procedures.