missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Iodine Solution, Wij'S, Pure, Indicator Grade, Fisher Chemical™
Click to view available options
Quantity:
1 L
2.5 L
Description
2.5L, 118 deg.C, Amber, 17 deg.C, 11354, Plastic Coated Glass bottle, Liquid, 2.1, 11mmHg at 20 deg.C

Specifications
Specifications
Boiling Point | 118°C |
Melting Point | 17°C |
Color | Amber |
pH | 2 |
Physical Form | Liquid |
Quantity | 2.5 L |
Packaging | Plastic Coated Glass bottle |
Vapor Pressure | 11mmHg at 20°C |
Density | Vapor Density: 2.1 |
Product Suggestions
Customers who viewed this item also viewed.
Documents
Scientific Resources
Brochures
Fisherbrand Focus on pH and electrochemistry
File size: 9.1 MB
Fisherbrand Focus on pH and electrochemistry
File size: 2.5 MB
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
1 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
2526777 | Certificate of Analysis | 12/02/2025 | J/4500/PB15,J/4500/PB17 |
Safety and Handling



Product Identifier
- Iodine solution - Wij``s
- Danger
- Flammable liquid Category 3
- Acute toxicity Category 4
- Skin corrosion/irritation Category 1 A
- Serious eye damage/eye irritation Category 1
- H226-Flammable liquid and vapour.
- H302-Harmful if swallowed.
- H314-Causes severe skin burns and eye damage.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/A§.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Iodine Solution, Wij'S, Pure, Indicator Grade, Fisher Chemical™ >
Spot an opportunity for improvement?Share a Content Correction