missing translation for 'onlineSavingsMsg'
Learn More
Learn More
A&D Weighing Ion BM Series Balance
A&D BM Ion series micro balance provides accurate measurement for precision weighing with micrograms readability.
Brand: A&D Weighing BM-5
This item is not returnable.
View return policy
Description
- Easy, fanless elimination of static electricity using a built-in ionizer
- Anti-static breeze break
- Comes equipped with the AD-1676 tabletop breeze break (medium) as standard (BM-5/5D)
- Large weighing chamber for improved usability
- Built-in temperature, humidity, and atmospheric pressure sensors
- Interlockable slide doors allowing efficient operation with both hands
- Motorized calibration with an internal mass:
- Automatically triggered based on temperature variation
- Triggered by operator
- Clearly visible, white-backlit LCD
- Memory: up to 200 data sets
- AD-1688 as standard accessory: dedicated USB key to record weighing data as well as environmental parameters into MS Excel readable files
- 12 weighing units: g, mg, oz, ozt, ct, mom, dwt, GN, tael, tola, pcs (counting), %
- Special pans/holders for BM-5/5D/20/22: Small pans for sampling minute amounts, holders for PM filters, holders for microfuge tubes
- Optional pipette accuracy testing kit
- Interfaces: RS-232C (standard), Quick USB (standard), Ethernet (optional)
Specifications
GLP/GMP/GCP/ISO | |
5.2 g | |
1 μg | |
BM-5 | |
10 seconds | |
259 mm |
RS-232 C and Quick USB | |
Reverse-backlit LCD | |
±0.010 mg | |
0.0012 mg (for 1 g) | |
Micro Analytical Balance | |
326 mm |