missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ion Chromatography (IC) Multi Element Anion Standard in Water (3 Elements), Reagecon
Manufactued from ultra-pure salts gravimetrically
Brand: Reagecon ICA3-MIX3-A
Additional Details : Weight : 0.10000kg
Description
- ISO/IEC 17025 for:
- Testing of ICP/ICP-MS standards using ICP-MS
- Calibration of laboratory balances
- Temperature calibration in -90 to 650 °C
- Density measurement using oscillating u-tube and Bingham pycnometry methods
- Certain complexometric titrations
- All volumetric titrimetric and gravimetric functions carried out under highly regulated temp regime
- Produced in highly controlled cleanroom environment using ultra-pure water, triple distilled acids and triple leached pre-cleaned bottles
- All uncertainties of measurement calculated according to Eurachem/CITAC guidelines and reported at 95% confidence level
Specifications
HDPE triple-leached | |
Multi-element Anion Standard | |
Water | |
IC and other Anion Measurement Techniques |
100 mL | |
10 μg/mL each of fluoride, sulphate and chloride | |
GHS/OSHA compliant, REACH | |
Liquid |