missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ion Chromatography (IC) Multi Element Anion Standard in Water (6 Elements), Reagecon
Manufactued from ultra-pure salts gravimetrically
Marque: Reagecon ICC-DX-621
Les retours ne sont pas autorisés pour ce produit.
Afficher la politique du retour.
Description
- ISO/IEC 17025 for:
- Testing of ICP/ICP-MS standards using ICP-MS
- Calibration of laboratory balances
- Temperature calibration in -90 to 650 °C
- Density measurement using oscillating u-tube and Bingham pycnometry methods
- Certain complexometric titrations
- All volumetric titrimetric and gravimetric functions carried out under highly regulated temp regime
- Produced in highly controlled cleanroom environment using ultra-pure water, triple distilled acids and triple leached pre-cleaned bottles
- All uncertainties of measurement calculated according to Eurachem/CITAC guidelines and reported at 95% confidence level
Spécification
HDPE triple-leached | |
Ion Chromatography Standard | |
Water | |
IC and other Anion Measurement Techniques |
100 mL | |
50 μg/mL lithium, 200 μg/mL sodium, 250 μg/mL each of ammonium and magnesium, 500 μg/mL each of calcium and potassium | |
GHS/OSHA compliant, REACH | |
Liquid |