missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Ion Exchange Stainless Steel (pressure resistant) Cartridges
Ready-to-connect for 300 to 3000L/hr requirements, these stainless-steel cartridges are practice-proven mixed bed systems for fully demineralized water.
£753.79 - £2787.98
Specifications
Material | Stainless Steel |
---|---|
Purification Method | Ion Exchange |
Resin Type | Mixed Bed |
Purity | 0.1 to 20 μS/cm |
Type | Ion Exchange Cartridge |
Product Code | Brand | Description | Flow Rate | Capacity | Diameter (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Flow Rate | Capacity | Diameter (Metric) | Price | Quantity & Availability | ||
11356991
|
Thermo Scientific™
02.1500 |
DI 1500 Ion Exchange Stainless Steel (pressure resistant) Cartridges | 300 L/hr. | 1500 L | 240 mm |
£753.79
Each |
In Stock
Log in to see stock. |
||
10318897
|
Thermo Scientific™
50155444 |
DI 2000 Ion Exchange Stainless Steel (pressure resistant) Cartridges | 300 L/hr. | 2000 L | 240 mm |
£920.72
Each |
In Stock
Log in to see stock. |
||
10550091
|
Thermo Scientific™
02.2800 |
DI 2800 Ion Exchange Stainless Steel (pressure resistant) Cartridges | 950 L/hr. | 2800 L | 240 mm |
£1006.77
Each |
In Stock
Log in to see stock. |
||
12307293
|
Thermo Scientific™
02.7000 |
DI 7000 Ion Exchange Stainless Steel (pressure resistant) Cartridges | 2000 L/hr. | 7000 L | 363 mm |
£2787.98
Each |
Estimated Shipment: 09-09-2024
Log in to see stock. |
||
12642775
|
Thermo Scientific™
50155455 |
DI 6000 Ion Exchange Stainless Steel (pressure resistant) Cartridges | 1000 L/hr. | 6000 L | 240 mm |
£2159.82
Each |
Estimated Shipment: 02-10-2024
Log in to see stock. |
||
12632775
|
Thermo Scientific™
02.4000 |
DI 4000 Ion Exchange Stainless Steel (pressure resistant) Cartridges | 1000 L/hr. | 4000 L | 240 mm |
£1325.15
Each |
Estimated Shipment: 15-10-2024
Log in to see stock. |
||
Description
Ready-to-connect for 300 to 3000L/hr requirements, Thermo Scientific™ Ion Exchange Stainless Steel Cartridges are practice-proven mixed bed systems for fully demineralized water.
Optimal performance is ensured by the flow design and the quality-controlled ion exchange resins. Provide fully demineralized water with only a very low conductivity.
To function reliably, ion exchange cartridges require not only high quality mixed bed resins, but also a reliable regeneration technology coupled with high-grade chemicals. Our regeneration services feature recorded evidence of the capacity and quality for every batch created. These records include:
- Receiving inspection
- Batch test record
- TOC-Monitoring
- DIN EN ISO 9001 : 2000
Common Specifications for all deionizers include:
- All cartridges are pressure resistant up to 10 bar
- Water temperature maximum is 30°C
- Material for the cartridge is stainless steel V4A
- Connectors are R3/4 in.
- Wall mount for each cartridge is not included, but can be ordered using part number 03.1405
Specifications
Stainless Steel | |
Mixed Bed | |
Ion Exchange Cartridge |
Ion Exchange | |
0.1 to 20 μS/cm |