missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ IP-4 Peristaltic Pump
Use these pumps for analytical applications. Ismatec™ IP Peristaltic Pumps offer the lowest pulsation rates, extremely high accuracy and repeatability on all channels.
Brand: Ismatec™ ISM940D
Code : A0
Additional Details : Weight : 4.60000kg
Description
- Peristaltic Pump without dispensing functions
- Paint finished stainless steel housing
- Planetary drive
- Microprocessor controlled
- Flow Rate: 0.4μl/min. to 44 mL/min. per channel
- 2-stop color-coded tubing, 0.13 to 3.17mm I.D.
- Tube-bed
- CA Click'n'go cassettes
- simple handling
- automatic occlusion setting
- defined and reproducible occlusion conditions
- each channel allows individual tubing selection
- Operating panel
- 6-button membrane key-pad
- LED display
- MAX key for fast filling or emptying the tubing system
- Operating modes
- Pumping by speed (rpm)
- Stand-by mode — prevents tubing system from drying out
- Reversible rotation direction
- Speed setting
- In rpm: Resolution 0.1rpm
- In %: Resolution 0.1% (rpm)
Specifications
CE Compatibility (EN 61326-1/EN 61010-1) | |
Variable Speed | |
IP30 | |
14.5 psi (Differential) | |
Yes | |
Click-n-go Cassettes (POM-C), Foot Switch, Operating Manual, Power Cord with an IEC 320 Country Specific Female Connector Mains Plug x 1 | |
IP-4 Peristaltic Pump | |
104°F | |
104°F | |
180 x 175 x 130 mm | |
180.34 mm | |
115/230 VAC |
4 | |
LED | |
0.002 to 44 mL/min. per channel | |
45 rpm | |
Paint | |
Painted Stainless Steel (Case) | |
DC | |
41°F | |
+41 °F | |
144.78 mm | |
129.54 mm | |
50 Hz |