missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ IP™ 6400 Series Thermal Transfer Printer Ribbon
High density ribbon with excellent solvent, high heat and super scratch resistance
£74.25 - £260.00
Specifications
Color | Black |
---|---|
Material | Resin |
Length (English) | 984 ft. |
Length (Metric) | 300 m |
Product Code | Brand | For Use With (Equipment) | Dimensions (LxW) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Dimensions (LxW) | Price | Quantity & Availability | ||||
11533854
|
Brady™
110380 |
BRADY IP™ Series Label Printer, BradyPrinter i5100 | 300 m x 83 mm (984 ft. x 3.27 in.) |
£199.00
1 box |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
12886816
|
Brady™
110381 |
BRADY IP™ Series Label Printer, BradyPrinter i5100 | 300 m x 109 mm (984 ft. x 4.3 in.) |
£260.00
1 box |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
10106074
|
Brady™
IP-R6400 |
BRADY IP™ Series Label Printer, BradyPrinter i5100 | 300 m x 60.00 mm (984 ft. x 2.36 in.) |
£203.00
1 box |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
12709336
|
Brady™
IP-R6406 |
BRADY IP™ Series Label Printer, BradyPrinter i5100 | 300 m x 40 mm (984 ft. x 1.5 in.) |
£74.25
1 box |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
Description
- Resin Formulation
- Black color
- IP300, IP600 (F cat.11-878-501)
- BBP72, BBP81, Brady 200MVP Plus, Brady 2461, Brady 300MVP Plus, Brady 300X-Plus II, Brady 3481, Brady 360X-Plus II, Brady 600X-Plus II, Brady 6441, Bradyprinter PR Plus, Bradyprinter PR Plus 600, PAM 3000, Tagus T200, Tagus T300, Thermal Transfer Printers (F cat. 22-500-855)
- BBP11 (F cat.11-878-521)
Specifications
Black | |
Resin | |
984 ft. | |
300 m |