missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ IP and IP-N Digital Peristaltic Pumps
Smooth, precise flow and fewer tubing changes
Brand: Ismatec™ ISM942
Code : A0
Additional Details : Weight : 5.80000kg
Description
- Flow rate 11 to 44 mL/min per channel - flow rate depends on drive rpm
- Planetary drive with eight SS rotors reduces pulsation, increases flow rate accuracy, and lengthens tubing life
- Four-digit LED display facilitates repeatability
- Control pump via 6-button keypad or analog and TTL external signals
- Automatic occlusion cartridges are easy to use and provide reproducible results
Specifications
CE Compatibility (EN 61326-1/EN 61010-1) | |
2-stop color-coded | |
LED | |
0.002 to 44 mL/min. per channel | |
45 rpm | |
Paint | |
Painted Stainless Steel (Case) | |
Closed loop control for load independent speed | |
41°F | |
+41 °F | |
144.78 mm | |
129.54 mm | |
115/230 VAC |
12 | |
Variable Speed | |
IP 30 | |
14.5 psi (Differential) | |
Yes | |
Click-n-go Cassettes (POM-C), Foot Switch, Operating Manual, Power Cord with an IEC 320 Country Specific Female Connector Mains Plug x 1 | |
IP-12 Peristaltic Pump | |
104°F | |
104°F | |
260 x 175 x 130 mm | |
259.08 mm | |
5.8 kg | |
60 Hz |