missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ IPC 24 Peristaltic Pump
Combine tubing sizes and formulations to suit your application. Ismatec™ IPC 24 Peristaltic Pumps feature planetary gears that drive eight stainless steel rollers in unison for smooth rotation and accurate liquid flow.
Brand: Ismatec™ ISM934C
This item is not returnable.
View return policy
Description
- Four-digit LED display shows flow rate or rpm when pump is running
- Use the MAX button to instantly increase speed for priming or flushing without disturbing your programmed settings
- Click’n’go™ cartridges feature automatic occlusion for simplified use, fewer tubing changes, and reproducible results
- Adjustable occlusion cartridges are available separately
- Install cartridges in one direction for low pulsation; in opposite direction for higher counter pressure.
- Order the two-stop tubing size and formulation to suit your application needs (sold separately). Ideal for continuous pumping or for dispensing in any of five modes:
- Flow rate: 0.0004 to 11 mL/min (depending on tubing size used)
- By time: 0.1 seconds to 999.9 hours
- Batches: set delay between dispensed volumes
- Drip-free: program back-steps to prevent drips
- Volume displays in mL or μL
Pumps feature analog input and output controls, as well as an RS-232 interface for control by a computer.
Remote control capabilities: RS-232 to control all operating functions (DB9 male); 0 to 5 VDC, 0 to 10 VDC, 0 to 20 mA, 4 to 20 mA for start/stop and autostart via contact closure (DB15 male); footswitch (three-pin DIN port). Monitor speed via analog output.
Specifications
CE Compatibility (EN 61326-1/EN 61010-1), ETL Compatibility (UL 61010A-1 & CAN/CSA C22.2 No. 1010-1) | |
Variable Speed | |
IP30 | |
14.5 psi (Differential) | |
Yes | |
Click-n-go Cassettes (POM-C), Driver for LabView Software, Foot Switch, Operating Manual, Power Cord with an IEC 320 Country Specific Female Connector Mains Plug x 1 | |
104°F | |
104°F | |
175.26 mm | |
129.54 mm |
2-stop color-coded | |
LED | |
0.002 to 44 mL/min. | |
45 rpm | |
Paint | |
Stainless Steel (Case) | |
41°F | |
+41 °F | |
381 mm | |
115/230 VAC |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction