missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ IPC 4 Peristaltic Pump

Combine tubing sizes and formulations to suit your application. Ismatec™ IPC Peristaltic Pumps feature automatic occlusion for simplified use, fewer tubing changes and reproducible results.

Brand:  Ismatec™ ISM930A

4715.33 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.


Product Code. 11977815

  • £5925.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Multichannel programmable pumps feature planetary gears that drive eight stainless steel rollers in unison for smooth rotation and accurate liquid flow.
  • The four-digit LED display shows flow rate or rpm when pump is running
  • Use the MAX button to instantly increase speed for priming or flushing without disturbing your programmed settings
  • Click’n’go™ cartridges feature automatic occlusion for simplified use, fewer tubing changes, and reproducible results
  • Adjustable occlusion cartridges are available separately
  • Install cartridges in one direction for low pulsation; in opposite direction for higher counter pressure
Ideal for continuous pumping or for dispensing in any of five modes:
  • Flow rate: 0.0004 to 11 mL/min (depending on tubing size used)
  • By time: 0.1 seconds to 999.9 hours
  • Batches: set delay between dispensed volumes
  • Drip-free: program back-steps to prevent drips
  • Volume displays in mL or μL
Pumps feature analog input and output controls, as well as an RS-232 interface for control by a computer.
Remote control capabilities: RS-232 to control all operating functions (DB9 male); 0 to 5 VDC, 0 to 10 VDC, 0 to 20 mA, 4 to 20 mA for start/stop and autostart via contact closure (DB15 male); footswitch (three-pin DIN port). Monitor speed via analog output.
Specifications

Specifications

CE Compatibility (EN 61326-1/EN 61010-1), ETL Compatibility (UL 61010A-1 & CAN/CSA C22.2 No. 1010-1)
Variable Speed
IP30
14.5 psi (Differential)
Yes
Click-n-go Cassettes (POM-C), Driver for LabView Software, Foot Switch, Operating Manual, Power Cord with an IEC 320 Country Specific Female Connector Mains Plug x 1
IPC 4 Peristaltic Pump
8
41°F
+41 °F
180.34 mm
4.6 kg
60 Hz
4
LED
0.002 to 44 mL/min.
45 rpm
Paint
Stainless Steel (Case)
DC
104°F
104°F
175.26 mm
129.54 mm
115/230 VAC
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers