missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ IPC-N 24 Peristaltic Pump
Brand: Ismatec™ ISM939D
This item is not returnable.
View return policy
Specifications
CE Compatibility (EN 61326-1/EN 61010-1), ETL Compatibility (UL 61010A-1 & CAN/CSA C22.2 No. 1010-1) | |
Variable Speed | |
IP 30 | |
14.5 psi (Differential) | |
Yes | |
Click-n-go Cassettes (POM-C), Driver for LabView Software, Foot Switch, Operating Manual, Power Cord with an IEC 320 Country Specific Female Connector Mains Plug x 1 | |
104°F | |
104°F | |
175.26 mm | |
129.54 mm |
2-stop color-coded | |
LED | |
0.0004 to 11 mL/min. | |
11.25 rpm | |
Paint | |
Stainless Steel (Case) | |
41°F | |
+41 °F | |
381 mm | |
115/230 VAC |