missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ IPC Standard-Speed Digital Peristaltic Pump with Click-'N-Go Cartridges
Smooth, accurate, easy-to-use, variable-speed, multi-channel pump.
£4465.00 - £7120.00
Specifications
Accuracy | Better than ±1% |
---|---|
Control Type | Digital Variable Speed |
Flow Rate | 0.002 to 44 mL/min. |
Motor Speed | 0.4 to 45 rpm |
Includes | Click-n-go cartridge and power cord. |
Product Code | Brand | Channels | Electrical Requirements | Voltage | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Channels | Electrical Requirements | Voltage | Price | Quantity & Availability | |||
11937825
|
Ismatec™
ISM931C |
8 | 230 VAC 50/60 Hz | 230 VAC | N/A | ||||
11927845
|
Ismatec™
ISM933C |
16 | 115 VAC, 50 Hz | 115 VAC |
£7120.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Planetary drive for less pulsation and longer tubing life
- Smooth rotation and accurate liquid flow provided by eight SS rotors
- Easy repeatability with four-digit LED
- Simple to use—automatic occlusion cartridges provide reproducible results
- Control via keypad, computer, or remote control
Specifications
Better than ±1% | |
0.002 to 44 mL/min. | |
Click-n-go cartridge and power cord. | |
2-stop tubing |
Digital Variable Speed | |
0.4 to 45 rpm | |
8 |