missing translation for 'onlineSavingsMsg'
Learn More

Memmert™ IPP Refrigerated Incubator with Peltier Cooling, 53 L, Stainless Steel

Temperature Range: 0°C to 70°C

Brand:  Memmert™ IPP55

3176.28 GBP valid until 2024-12-31
Use promo code "21997" to get your promotional price.


Product Code. 13432089

  • £4725.00 / Each
Estimated Shipment: 16-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Temperature range 0°C up to +70 °C
  • 5 model sizes (32 to 749 litres volume)
  • 2 model variants: SingleDISPLAY and TwinDISPLAY
  • Double doors standard for all models: Prevention of contamination and drops in temperature, and at the same time an optimum view of the sensitive load through wide-area interior glass doors
  • Fans integrated in the Peltier elements ensure rapid energy transfer and optimum temperature distribution

Services

Three years

Specifications

Specifications

CE
Stainless Steel
0°C to 70°C
High-definition TFT-color single display
2
330 x 400 x 400 mm
400 mm
400 mm
72 kg
115/230 V 50/60 Hz
50/60 Hz
53 L
German Type
Refrigerated Incubator
Works calibration certificate for 10°C and 37°C
0.1°C
585 mm
787 mm
330 mm
51 kg
115/230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers