missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Memmert™ IPP Refrigerated Incubator with Peltier Cooling and Twin Display, 32 L, Stainless Steel
Temperature Range: 0°C to 70°C
Brand: Memmert™ IPP30
2326.06 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : 50
Additional Details : Weight : 42.00000kg
Description
- Temperature range 0°C up to +70 °C
- 5 model sizes (32 to 749 litres volume)
- 2 model variants: SingleDISPLAY and TwinDISPLAY
- Double doors standard for all models: Prevention of contamination and drops in temperature, and at the same time an optimum view of the sensitive load through wide-area interior glass doors
- Fans integrated in the Peltier elements ensure rapid energy transfer and optimum temperature distribution
Services
Three years
Specifications
CE | |
Stainless Steel | |
German Type | |
0°C to 70°C | |
High-definition TFT-color twin display | |
2 | |
250 x 400 x 320 mm | |
400 mm | |
320 mm | |
58 kg | |
115/230 V 50/60 Hz | |
50/60 Hz |
32 L | |
Stainless Steel | |
<70% | |
Refrigerated Incubator | |
Works calibration certificate for 10°C and 37°C | |
0.1°C | |
585 mm | |
707 mm | |
250 mm | |
42 kg | |
115/230 V |