Learn More
Edmund Bühler GmbH™ IRB 6 Infrared Heater
Heat samples on 6 separate heating areas of 60 x 60mm each up to 700°C without open flame. Edmund Bühler GmbH™ IRB 6 Infrared Heater allows each unit to be individually used and controlled.
Brand: Edmund Bühler GmbH™ 9066 000
Code : A0
Additional Details : Weight : 9.00000kg
Description
- Each heater can be individually used and controlled
- Includes 6 x IRB 1 with support crosses, 1 x power control unit LR 6
- Max. temperature: each 700°C
- Heating power: 6 x 200W (max 1200W)
- Heating area: 6 x 60 x 60mm
- Power control: 6 stepless controls between 0 to 100%
- Dimensions (w x d x h): 697 x 305 x 122mm
- Max. ambient temperature: 30°C
Specifications
LR 6 | |
122 mm | |
6 x IRB 1 with support crosses, 1 x power control unit LR 6 | |
700°C |
305 mm | |
230 V, 50/60 Hz | |
697 mm | |
Samples can be heated on six separate heating areas |