missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bolle Protection™ IRIDPSI Polycarbonate Safety Glasses, Reading Area
Ultra-modular and infinitely adaptable safety glasses with dioptric corrective lenses. Bolle Protection™ IRIDPSI Polycarbonate Safety Glasses with Reading Area come with anti-scratch/anti-fog lenses.
£11.40 - £137.69
Specifications
Lens Coating | Anti-fog, Scratch-resistant |
---|---|
Certifications/Compliance | CE European standards certificate available. |
Lens Tint | Clear |
UV Protection | Yes |
Product Code | Brand | Lens Coating | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Lens Coating | Price | Quantity & Availability | |||||
15598281
|
Bolle Protection™
IRIDPSI2.5 |
Anti-fog, Scratch-resistant |
£137.69
Pack of 10 |
Estimated Shipment: 12-09-2024
Log in to see stock. |
|||||
15256705
|
Bolle Protection™
IRIDPSI1.5 |
Scratch-resistant |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15276705
|
Bolle Protection™
IRIDPSI2.5 |
Anti-fog, Scratch-resistant |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Clear lens.
- Reading area.
- Adjustable B-Flex shape memory bridge.
- Pivoting temples/tilting front.
- Non-slip tipgrip.
- Technology approved for continuous wear and certified with perfect optical quality.
- Anti-scratch coating.
- Anti-fog coating.
- 99.9% UVA/UVB protection.
- Lens and frame protection from low energy impact, resists a 6mm, 0.86g ball at 45m/s.
- Lens and frame protection from high speed particles at extreme temperatures.
- Guaranteed minimum resistance of the protective eyewear against everyday risks including dropping the protective eyewear onto the ground, ageing by light exposure, exposure to heat or corrosion etc.
- CE European standards certificate available.
Specifications
Anti-fog, Scratch-resistant | |
CE European standards certificate available. | |
Clear | |
Yes |