missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Iron powder, reduced, 99%, Thermo Scientific Chemicals
Click to view available options
Quantity:
250 g
1000 g
5000 g
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications
Specifications
Melting Point | 1538°C |
Boiling Point | 2740°C |
Quantity | 250 g |
Percent Purity | 99% |
Safety and Handling

Product Identifier
- Iron powder
- Danger
- Self-heating substance Category 1
- H251-Self-heating: may catch fire.
- P235+P410-Keep cool. Protect from sunlight.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P403+P233-Store in a well-ventilated place. Keep container tightly closed.
- P407-Maintain air gap between stacks/pallets.
- P420-Store away from other materials.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : Iron, powder, reduced
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Iron powder, reduced, 99%, Thermo Scientific Chemicals >
Spot an opportunity for improvement?Share a Content Correction